This product requires certification to purchase.

24 in. Towel Bar in Polished Chrome

KOHLER

Kumin® 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #K97882-CP
  • Item #7874658
  • Manufacturer Part #97882-CP
3.2 out of 5 Customer Rating
Brand image
KOHLER

Kumin® 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #K97882-CP
  • Item #7874658
  • Manufacturer Part #97882-CP
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 24 Pallet: 216
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Coordinates with other products in the Kumin® collection
  • Premium metal construction for durability
  • KOHLER finishes resist corrosion and tarnish
  • Mounting hardware and installation template included
  • Requires Certification

Documents

Dimensions & Measurements
Base Plate Height
1-13/16 in
Depth
3 in
Diameter
24 in
Height
1-13/16 in
Length
24 in
Projection
3 in
Width
24 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Kumin®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Installation Type
Wall Mount
Material
Stainless Steel, Zinc
Mount Type
Wall
Number of Bars
1
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
885612770080