Kumin® 25-3/4 in. Towel Holder in Polished Chrome

Part #K24552-CP  |  Item #7874651  |  Manufacturer Part #24552-CP

$175.43 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Coordinates with other products in the Kumin® collection
  • Spacious upper shelf with towel bar below provides additional storage in bathroom space
  • Premium metal construction for durability
  • KOHLER finishes resist corrosion and tarnish
  • Mounting hardware and installation template included

Specifications

ADA Compliant: No

Application: Residential

Base Plate Height: 1-13/16 in

Base Plate Width: 1-13/16 in

CARB OTC LEED Compliant: No

Collection: Kumin®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 10-1/2 in

GSA Approved: No

Hardware Included: Yes

Height: 7-1/2 in

IAPMO Listed: No

Length: 25-3/4 in

Material: Stainless Steel, Zinc

Mount Type: Wall

NSF Certified: No

Number of Bars: 5

Origin: Global

Projection: 10-1/2 in