Kumin® 36 in. Grab Bar in Polished Chrome

Part #K24551-CP  |  Item #7874561  |  Manufacturer Part #24551-CP

$114.00 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Pallet: 80
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Premium metal construction for strength and durability
  • Mounting hardware and installation template included
  • Quickly update your space with the contemporary style of Kumin
  • Coordinates with other products in the Kumin collection

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

Application: Residential

Base Plate Height: 2-9/16 in

Base Plate Width: 2-9/16 in

CARB OTC LEED Compliant: No

Collection: Kumin®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 1-1/4 in

GSA Approved: No

Hardware Included: Yes

IAPMO Listed: No

Length: 36 in

Material: Stainless Steel, Zinc

Mount Type: Wall

NSF Certified: No

Origin: Global

Projection: 2-3/4 in