This product requires certification to purchase.

36 in. Grab Bar in Vibrant® Brushed Nickel

KOHLER

Kumin® 36 in. Grab Bar in Vibrant® Brushed Nickel

  • Fast #
  • Part #K24551-BN
  • Item #7874582
  • Manufacturer Part #24551-BN
5 out of 5 Customer Rating
Brand image
KOHLER

Kumin® 36 in. Grab Bar in Vibrant® Brushed Nickel

  • Fast #
  • Part #K24551-BN
  • Item #7874582
  • Manufacturer Part #24551-BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 80
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Premium metal construction for strength and durability
  • Mounting hardware and installation template included
  • Quickly update your space with the contemporary style of Kumin
  • Coordinates with other products in the Kumin collection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
Application:
Commercial, Residential
Base Plate Height:
2-9/16
CARB OTC LEED Compliant:
No
Collection:
Kumin®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
GSA Approved:
No
Hardware Included:
Yes
Height:
2-9/16
IAPMO Listed:
No
Length:
36
Material:
Stainless Steel, Zinc
Mount Type:
Wall
NSF Certified:
No
Projection:
2-3/4
UPC:
885612770295
Width:
36