This product requires certification to purchase.

42 in. Grab Bar in Polished Chrome

KOHLER

Kumin™ 42 in. Grab Bar in Polished Chrome

  • Fast #
  • Part #K22824-CP
  • Item #7874601
  • Manufacturer Part #22824-CP
4 out of 5 Customer Rating
Brand image
KOHLER

Kumin™ 42 in. Grab Bar in Polished Chrome

  • Fast #
  • Part #K22824-CP
  • Item #7874601
  • Manufacturer Part #22824-CP
4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 54
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Premium metal construction for strength and durability
  • Mounting hardware and installation template included
  • Quickly update your space with the contemporary style of Kumin
  • Coordinates with other products in the Kumin collection
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Base Plate Height
2-9/16 in
Depth
44-1/2 in
Diameter
1-1/4 in
Height
2-3/4 in
Length
42 in
Projection
1-1/2 in
Width
2-1/2 in
Characteristics & Features
Collection
Kumin™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Material
Stainless Steel
Mount Type
Wall
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial, Residential
UPC
885612770004