Kumin® Wall Mount Toilet Tissue Holder in Matte Black

Part #K24546-BL  |  Item #7874614  |  Manufacturer Part #24546-BL

$73.01 EACH

Color/Finish: Matte Black

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Pallet: 768
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Coordinates with other products in the Kumin® collection
  • Pivoting holder makes changing toilet tissue quick and simple
  • Premium metal construction for durability
  • KOHLER finishes resist corrosion and tarnish
  • Mounting hardware and installation template included

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Kumin®

Color Finish: Matte Black

Color Finish Category: Blacks

Depth: 2-7/8 in

GSA Approved: No

Hardware Included: Yes

Height: 1-13/16 in

IAPMO Listed: No

Length: 8-1/4 in

Material: Zinc

Mount Type: Wall

NSF Certified: No

Origin: Global

Pivoting: Yes