20-7/8 x 14-3/8 in. Rectangular Undermount Bathroom Sink in Dune

You last purchased this on
 
KOHLER

Ladena® 20-7/8 x 14-3/8 in. Rectangular Undermount Bathroom Sink in Dune

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Ladena® 20-7/8 x 14-3/8 in. Rectangular Undermount Bathroom Sink in Dune

  • Fast #
  • Part #K2214-NY
  • Item #4156701
  • Manufacturer Part #2214-NY
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Dune Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Overflow drain
  • No faucet holes and requires wall-mount or counter mount faucet
  • Rectangular basin with curved bottom
  • ADA compliant when installed in a 24" minimum depth countertop
  • Clamp assembly: 52047
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Ladena®
Color Finish Category:
Neutrals
Color Finish Name:
Dune
Drain Location:
Rear Center
Drain Opening:
1-3/4 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
20-7/8 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
18-5/8 in x 12-1/4 in
Sink Depth:
8-1/8 in
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Type:
K2214-NY
Width:
14-3/8 in