This product requires certification to purchase.

Wall Mount Tub Filler in Polished Chrome

KOHLER

Laminar Wall Mount Tub Filler in Polished Chrome

  • Fast #
  • Part #K922-CP
  • Item #1608895
  • Manufacturer Part #922-CP
4.4 out of 5 Customer Rating
Brand image
KOHLER

Laminar Wall Mount Tub Filler in Polished Chrome

  • Fast #
  • Part #K922-CP
  • Item #1608895
  • Manufacturer Part #922-CP
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 120
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Material: Solid brass
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Delivers a visually stunning smooth and splash-free stream of water
  • Complements the Purist® collection
  • Flow filler delivers a splash-free stream of water
  • Wall or ceiling mounted installation - faucet mounts to the wall, extending over to the tub fixture
  • Coordinates seamlessly with a variety of bathroom products from the Sok® and Purish® Collections
  • Handles are not included with this model and will be offered when adding to cart
  • Features an extra-secure mounting assembly
  • All hardware needed for installation is included
  • Requires Certification
Dimensions & Measurements
Flow Rate
10.0 gpm
Height
4-1/8 in
Length
5/8 in
Tub Spout Reach
7 in
Width
4-1/4 in
Characteristics & Features
Collection
Laminar
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Installation Type
Ceiling Mount, Wall Mount
Material
Brass
Tub Spout Type
Non-diverter
Warranty & Product Information
ADA Compliant
No
Application
Commercial
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
087206539817