Wall Mount Tub Filler in Vibrant Brushed Nickel
Laminar Wall Mount Tub Filler in Vibrant Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 120-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Material: Solid brass
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
- Delivers a visually stunning smooth and splash-free stream of water
- Complements the Purist® collection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Laminar
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Flow Rate:
- 10.0 gpm
- GSA Approved:
- No
- Height:
- 4-1/8 in
- IAPMO Listed:
- No
- Installation Type:
- Ceiling Mount, Wall Mount
- Length:
- 5/8 in
- NSF Certified:
- No
- Tub Spout Reach:
- 7 in
- UPC:
- 087206539831
- WaterSense Labeled:
- No
- Width:
- 4-1/4 in