This product requires certification to purchase.

27-7/16 in. Vessel Mount Vitreous China Oval Bathroom Sink in White

KOHLER

Landshapes™ 27-7/16 in. Vessel Mount Vitreous China Oval Bathroom Sink in White

  • Fast #
  • Part #K32300-0
  • Item #11458272
  • Manufacturer Part #32300-0
3.5 out of 5 Customer Rating
Brand image
KOHLER

Landshapes™ 27-7/16 in. Vessel Mount Vitreous China Oval Bathroom Sink in White

  • Fast #
  • Part #K32300-0
  • Item #11458272
  • Manufacturer Part #32300-0
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Designed in collaboration with Daniel Arsham
  • Asymmetrical oval basin
  • No faucet holes; requires wall- or counter-mount faucet
  • Color-matched vitreous china drain cover
  • No overflow
  • Coordinates with other products in the Landshapes™ by Daniel Arsham collection
  • Requires Certification

Documents

Dimensions & Measurements
Depth
7-1/4 in
Height
7-1/4 in
Length
27-7/16 in
Sink Depth
2-13/16 in
Sink Size Range
26 in - 30.99 in
Width
17-1/16 in
Included Components
Overflow Included
No
Characteristics & Features
Collection
Landshapes™
Color Finish Category
Whites
Color Finish Name
White
Number of Bowls
1
Number of Holes
No Hole
Shape
Oval
Sink Installation Type
Vessel Mount
Sink Material
Vitreous China
Warranty & Product Information
Application
Residential
ASME
ASME A112.19.2
CSA Certified
CSA B45.1
IAPMO Listed
Yes
Type
K32300-0
UPC
195711177100