This product requires certification to purchase.

33 X 22 Undercounter Cast Iron Kitchen SINK Langlade Black

KOHLER

Langlade® 33 X 22 Undercounter Cast Iron Kitchen SINK Langlade Black

  • Fast #
  • Part #K6626-6U-7
  • Item #2375644
  • Manufacturer Part #6626-6U-7
4.8 out of 5 Customer Rating
Brand image
KOHLER

Langlade® 33 X 22 Undercounter Cast Iron Kitchen SINK Langlade Black

  • Fast #
  • Part #K6626-6U-7
  • Item #2375644
  • Manufacturer Part #6626-6U-7
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Black Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Minimum base cabinet width 36"
  • Double equal bowls
  • Depth: 9"
  • Six oversized faucet holes
  • Oversized holes allow for easy installation of faucets and accessories
  • Smart Divide® features a lower bowl divider that increases workspace and versatility
  • Includes under-mount installation kit for simplified installation
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
Application:
Residential
CSA Certified:
CSA B45.2
Collection:
Langlade®
Color Finish Category:
Blacks
Color Finish Name:
Black Black
Drain Location:
Rear Left, Rear Right
Drain Opening:
3-5/8 in
Faucet Center Size:
8 in
IAPMO Listed:
No
Number of Bowls:
2
Number of Holes:
5 Hole
Shape:
Rectangular
Sink Bowl Size, Left:
15 in x 18-3/8 in x 9 in
Sink Bowl Size, Right:
15 in x 18-3/8 in x 9 in
Sink Depth:
9-5/8 in
Sink Installation Type:
Undermount
Sink Material:
Cast Iron
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
33 in x 22 in
UPC:
650531315038