Large Workstation Sink Cover in Matte Black
Large Workstation Sink Cover in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Fits securely within the sink ledge of strive and billings workstation kitchen sinks
- Grates allow for use of faucet with no splashback while sink cover is in place
- Durable and lightweight with rounded edges allow for easy maneuverability and storage
- Dishwasher-safe
Specifications
- Height:
- 3/8
- Length:
- 21
- Material:
- Paper, Composite
- Product Type:
- Workstation, Cover
- Type:
- K35485-NA
- UPC:
- 195711133816
- Width:
- 16-3/8