Left-Hand Trip Lever in Polished Chrome
Left-Hand Trip Lever in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 255-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Premium metal construction for durability
- Kohler® finishes resist corrosion and tarnishing
- Left-hand nested trip lever
- For use with the Kohler® K-3987 and Kohler® K-3988 Wellworth® and Kohler® K-3989 Highline® dual-flush toilets
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-3987-RA and K-3988-RA Wellworth, K-3989-RA Highline and K-75790-RA Persuade Curv Dual-flush Toilet
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Type:
- Trip Lever
- Length:
- 3-1/4 in
- Material:
- Metal
- Trip Lever Location:
- Left-Hand
- UPC:
- 885612204813
- WaterSense Labeled:
- No
- Width:
- 1-1/2 in