This product requires certification to purchase.

Left-Hand Trip Lever in Vibrant® Brushed Bronze

KOHLER

San Souci® Left-Hand Trip Lever in Vibrant® Brushed Bronze

  • Fast #
  • Part #K9176-BV
  • Item #5080863
  • Manufacturer Part #9176-BV
3.7 out of 5 Customer Rating
Brand image
KOHLER

San Souci® Left-Hand Trip Lever in Vibrant® Brushed Bronze

  • Fast #
  • Part #K9176-BV
  • Item #5080863
  • Manufacturer Part #9176-BV
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 350
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Left-hand trip lever
  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • For use with the Kohler® K-4007 San Souci® toilet
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Adjustable:
No
Brand Model Compatibility:
San Souci® K-4007
CSA Certified:
CSA B125.1
Collection:
San Souci®
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant Brushed Bronze
Depth:
3/4 in
Diameter:
1-1/4 in
Handle Material:
Metal
Handle Type:
Trip Lever
Length:
2-11/16 in
Material:
Metal
Trip Lever Location:
Left-Hand
UL Listed:
No
UPC:
885612313805
WaterSense Labeled:
No
Width:
3/4 in