Left-Hand Trip Lever in Vibrant Brushed Moderne Brass
Left-Hand Trip Lever in Vibrant Brushed Moderne Brass
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Left-hand nested trip lever
- For use with the K-3987 and K-3988 Wellworth, K-3989 Highline,and K-75790 Persuade Curv dual-flush toilets
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Toilet Tank
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Depth:
- 15/16 in
- Diameter:
- 1-1/2 in
- Length:
- 4-3/4 in
- Material:
- Metal
- Trip Lever Location:
- Left-Hand
- UPC:
- 885612876218
- Width:
- 2-1/2 in