Left-Hand Trip Lever in Vibrant Brushed Nickel
Left-Hand Trip Lever in Vibrant Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Kohler GENUINE Part
- Left trip lever service kit for various Kohler toilets
- Engineered to promote product longevity
- Made with premium materials for enhanced durability
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Brand Model Compatibility:
- Gabrielle™ Comfort Height® K-3615 Toilet
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Handle Type:
- Lever
- Trip Lever Location:
- Left-Hand
- UPC:
- 650531237163
- WaterSense Labeled:
- No