Left-Hand Trip Lever in White
Left-Hand Trip Lever in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Handle Type:
- Trip Lever
- Trip Lever Location:
- Left-Hand
- UPC:
- 087206746888
- WaterSense Labeled:
- No