59-3/4 x 57 in. Bath Door in Matte Nickel
Levity® 59-3/4 x 57 in. Bath Door in Matte Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 8-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Frameless 1/4" thick crystal clear tempered glass
- Innovative roller design simplifies installation and provides out-of-plumb adjustability while glass is installed
- Cushioned center guide provides quiet sliding action
- Vertical blade handles accentuate the contemporary style
- Clean Coat® glass treatment repels water for improved ease of cleaning
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z97.1
- CARB OTC LEED Compliant:
- No
- Collection:
- Levity®
- Color Finish Name:
- Matte Nickel
- Frame Type:
- Frameless
- Glass Thickness:
- 1/4 in
- Glass Type:
- Crystal Clear, Tempered
- Height:
- 59-3/4 in
- IAPMO Listed:
- No
- Material:
- Aluminum, Tempered Glass
- UPC:
- 885612184696
- Width:
- 57 in