57-60 Clear Bypass Shower Door *LEVITY Brushed Nickel
This product has been replaced by
Manufacturer Part #702425-L-BNK
Levity® 57-60 Clear Bypass Shower Door *LEVITY Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 3-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Frameless 3/8" thick crystal clear tempered glass
- Innovative roller design simplifies installation and provides out-of-plumb adjustability while glass is installed
- Cushioned center guide provides quiet sliding action
- Vertical blade handles accentuate the contemporary style
- Clean Coat® glass treatment repels water for improved ease of cleaning
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z97.1
- CARB OTC LEED Compliant:
- No
- Collection:
- Levity®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Frame Type:
- Frameless
- Glass Type:
- Crystal Clear, Tempered
- Handle Type:
- Blade
- Height:
- 62 in
- IAPMO Listed:
- No
- Shower Door Height Range:
- 61-65 in
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 31 in+
- UPC:
- 885612184726
- Width:
- 59-5/8 in