62 x 59-5/8 in. Frameless Sliding Bath Door with Frosted Glass and Blade Handle in Bright Silver
Levity® 62 x 59-5/8 in. Frameless Sliding Bath Door with Frosted Glass and Blade Handle in Bright Silver
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 8-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Frameless 1/4" thick frosted tempered glass
- Innovative roller design simplifies installation and provides out-of-plumb adjustability while glass is installed
- Cushioned center guide provides quiet sliding action
- Vertical blade handles accentuate the contemporary style
- Clean Coat® glass treatment repels water for improved ease of cleaning
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z97.1
- CARB OTC LEED Compliant:
- No
- Collection:
- Levity®
- Color Finish Name:
- Bright Silver
- Depth:
- 3-63/1000 in
- Frame Type:
- Frameless
- Glass Thickness:
- 1/4 in
- Glass Type:
- Frosted Tempered
- Height:
- 62 in
- IAPMO Listed:
- No
- Installation Type:
- 3 Wall Alcove
- Material:
- Tempered Glass
- Product Type:
- Shower Door
- UPC:
- 885612184412
- Width:
- 59-5/8 in