77-9/16 x 59-5/8 in. Frameless Sliding 17 in. Shower Door in Vibrant® Brushed Moderne Brass
Levity® 77-9/16 x 59-5/8 in. Frameless Sliding 17 in. Shower Door in Vibrant® Brushed Moderne Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- CleanCoat glass coating creates a hydrophobic barrier that repels water, soap scum, and residue, saving time and protecting shower doors 10 times longer than original CleanCoat. (Based on 2021 internal wear/abrasion testing using a microfiber cloth)
- Door tracking system features a hidden, cushioned, center guide for smooth, quiet sliding action
- Vertical blade handles accentuate the contemporary style
- Frameless, 5/16" (8mm) thick crystal clear tempered glass
- Smooth, easy-to-clean wall jambs
- Tempered glass ensures enhanced safety and durability
- Frameless design emphasizes glass and creates a sleek, minimalist look
- Innovative roller design simplifies installation and provides out-of-plumb adjustability while glass is installed
- Fits opening widths 56-5/8" - 59-5/8" (1438 - 1514 mm)
- Anodized aluminum prevents rust and corrosion
Specifications
- ANSI:
- ANSI Z97.1
- Application:
- Residential
- Coating:
- Anodized
- Collection:
- Levity®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Brushed Moderne Brass
- Depth:
- 2-15/16 in
- Frame Type:
- Frameless
- Glass Thickness:
- 5/16 in
- Glass Type:
- Tempered, Clear
- Handle Length (in):
- 17 in
- Height:
- 77-9/16 in
- Length:
- 59-5/8 in
- Material:
- Glass
- Product Type:
- Shower Door
- Shower Door Height Range:
- 76 in+
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 30 in+
- Width:
- 59-5/8 in
- cUPC Certified:
- Yes