81-5/8 x 59-5/8 in. Frameless Sliding Shower Door in Bright Polished Silver
Levity® 81-5/8 x 59-5/8 in. Frameless Sliding Shower Door in Bright Polished Silver
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 7-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Frameless 3/8" thick crystal clear tempered glass
- Innovative roller design simplifies installation and provides out-of-plumb adjustability while glass is installed
- Cushioned center guide provides quiet sliding action
- Square towel bars, inside and outside provide integrated storage on the door
- Clean Coat® glass treatment repels water for improved ease of cleaning
- Smooth, easy-to-clean wall jambs
- Interior and exterior towel bars provide integrated storage on the doors
- Tempered glass ensures enhanced safety and durability
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z97.1
- CARB OTC LEED Compliant:
- No
- Collection:
- Levity®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Bright Polished Silver
- Depth:
- 7-1/16 in
- Frame Type:
- Frameless
- Glass Thickness:
- 3/8 in
- Glass Type:
- Tempered, Clear
- Height:
- 81-5/8 in
- IAPMO Listed:
- No
- Length:
- 3 in
- Product Type:
- Shower Door
- Shower Door Height Range:
- 76 in+
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 31 in+
- UPC:
- 885612989154
- Width:
- 59-5/8 in