81-5/8 x 59-8/8 in. Frameless Sliding Shower Door in Matte Black
Levity® 81-5/8 x 59-8/8 in. Frameless Sliding Shower Door in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 7-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Frameless design emphasizes glass and creates a sleek, minimalist look
- Innovative roller design with stainless steel bearings simplifies installation and provides out-of-plumb adjustability while glass is installed
- Interior and exterior towel bars provide integrated storage on the doors
- Cushioned center guide provides smooth, quiet sliding action
- Clean Coat®+ glass coating creates a hydrophobic barrier that repels water, soap scum, and residue, saving time and protecting shower doors 10 times longer than original Clean Coat. (Based on 2021 internal wear/abrasion testing using a microfiber cloth)
- Smooth, easy-to-clean wall jambs
- Tempered glass ensures enhanced safety and durability
- Frameless, 3/8" (10 mm) thick crystal clear tempered glass
- Anodized aluminum prevents rust and corrosion
- Fits opening widths 56-5/8" - 59-5/8" (1438 - 1514 mm)
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z97.1
- Collection:
- Levity®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 7-1/16 in
- Frame Type:
- Frameless
- Glass Thickness:
- 3/8 in
- Glass Type:
- Tempered, Clear
- Height:
- 81-5/8 in
- Length:
- 3 in
- Product Type:
- Shower Door
- Shower Door Height Range:
- 76 in+
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 31 in+
- UPC:
- 885612989130
- Width:
- 59-8/8 in