This product requires certification to purchase.

82 in. Sliding Shower Door with Crystal Clear Glass and Towel Bar in Bright Polished Silver

KOHLER

Levity® 82 in. Sliding Shower Door with Crystal Clear Glass and Towel Bar in Bright Polished Silver

  • Fast #
  • Part #K706168-L-SHP
  • Item #7262365
  • Manufacturer Part #706168-L-SHP
4.8 out of 5 Customer Rating
Brand image
KOHLER

Levity® 82 in. Sliding Shower Door with Crystal Clear Glass and Towel Bar in Bright Polished Silver

  • Fast #
  • Part #K706168-L-SHP
  • Item #7262365
  • Manufacturer Part #706168-L-SHP
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Bright Polished Silver Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Pennsauken, NJ
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Frameless 5/16" thick crystal clear tempered glass
  • Innovative roller design simplifies installation and provides out-of-plumb adjustability while glass is installed
  • Cushioned center guide provides quiet sliding action
  • Gently curved towel bars inside and outside provide integrated storage on the door
  • Clean Coat® glass treatment repels water for improved ease of cleaning
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z97.1
CARB OTC LEED Compliant:
No
Collection:
Levity®
Color Finish Category:
Silver Tones
Color Finish Name:
Bright Polished Silver
Frame Type:
Frameless
Glass Type:
Crystal Clear, Tempered
Height:
82-5/16 in
IAPMO Listed:
No
Shower Door Height Range:
76 in+
Shower Door Type:
Sliding
Shower Door Width Range:
31 in+
UPC:
885612533487
Width:
59-5/8 in