LEVITY 60 3/8 SHOWER DOOR W/HANDLE
Levity® LEVITY 60 3/8 SHOWER DOOR W/HANDLE
Product Details
Product Details
- Frameless 3/8" thick crystal clear tempered glass
- Innovative roller design simplifies installation and provides out-of-plumb adjustability while glass is installed
- Cushioned center guide provides quiet sliding action
- Vertical blade handles accentuate the contemporary style
- Clean Coat® glass treatment repels water for improved ease of cleaning
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z97.1
- CARB OTC LEED Compliant:
- No
- Collection:
- Levity®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Anodized Brushed Bronze
- Frame Type:
- Frameless
- Glass Thickness:
- 3/8
- Glass Type:
- Crystal Clear, Tempered
- Handle Type:
- Blade
- Height:
- 74
- IAPMO Listed:
- No
- Product Type:
- Shower Door
- Shower Door Framed or Frameless:
- Frameless
- Shower Door Height Range:
- 71-75 in
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 31 in+
- UPC:
- 885612185105
- Width:
- 59-5/8