This product requires certification to purchase.

Rear Sliding Glass Panel and Assembly Kit for Shower Door in Bright Polished Silver

KOHLER

Levity® Rear Sliding Glass Panel and Assembly Kit for Shower Door in Bright Polished Silver

  • Fast #
  • Part #K706123-L-SHP
  • Item #4883262
  • Manufacturer Part #706123-L-SHP
4 out of 5 Customer Rating
Brand image
KOHLER

Levity® Rear Sliding Glass Panel and Assembly Kit for Shower Door in Bright Polished Silver

  • Fast #
  • Part #K706123-L-SHP
  • Item #4883262
  • Manufacturer Part #706123-L-SHP
4 out of 5 Customer Rating

X Points

Color Finish Name: Bright Polished Silver Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
Levity®
Color Finish Category:
Silver Tones
Color Finish Name:
Bright Polished Silver
Frame Type:
Frameless
Height:
57 in
IAPMO Listed:
No
Product Type:
Shower Door
Shower Door Height Range:
55-60 in
Shower Door Type:
Sliding
Shower Door Width Range:
31 in+
UPC:
885612295828
Width:
59-1/2 in