This product requires certification to purchase.

One Handle Single Function Shower Faucet in Vibrant® Brushed Nickel (Trim Only)

KOHLER

Loure® One Handle Single Function Shower Faucet in Vibrant® Brushed Nickel (Trim Only)

  • Fast #
  • Part #KTS14670-4-BN
  • Item #7169915
  • Manufacturer Part #TS14670-4-BN
5 out of 5 Customer Rating
Brand image
KOHLER

Loure® One Handle Single Function Shower Faucet in Vibrant® Brushed Nickel (Trim Only)

  • Fast #
  • Part #KTS14670-4-BN
  • Item #7169915
  • Manufacturer Part #TS14670-4-BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 110
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This new Kohler® K-TS14670-4 trim replaces the existing Kohler® K-T14670-4 trim and the new trim is identical and includes trim adapter kits for both Rite-Temp® Kohler® K-304/Kohler® K-2971 HiFlow and the new Kohler® K-8304 series valve
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA compliant metal lever handle
  • Includes single-function 2.5 gpm showerhead with Katalyst® air induction technology
  • Showerhead features MasterClean™ sprayface for easy cleaning
  • Includes showerarm with flange
  • Coordinates with Loure® faucets and accessories
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Loure®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Depth:
10-1/8 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
Height:
3-1/2 in
IAPMO Listed:
No
Length:
10-1/8 in
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
10-1/8 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Rain
Trim Only:
Yes
UPC:
885612373847
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Width:
6-1/4 in