This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Polished Chrome

KOHLER

Loure® Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K104L76-SANL-CP
  • Item #7860016
  • Manufacturer Part #104L76-SANL-CP
4.5 out of 5 Customer Rating
Brand image
KOHLER

Loure® Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K104L76-SANL-CP
  • Item #7860016
  • Manufacturer Part #104L76-SANL-CP
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 120
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • With a striking contemporary profile, the Loure® faucet brings elegant residential design to commercial bathrooms. Kinesis® technology features a concealed sensor inside the spout for highly accurate, consistent activation and a sleek look. Valving is located below the deck, creating a smaller footprint with a clean, design-forward aesthetic.
  • Kinesis® technology with concealed sensor allows for a clean aesthetic and provides extraordinarily accurate and reliable actuation in varying installation environments
  • Below-counter valving reduces the faucet footprint and provides easier service
  • Design-forward aesthetic for commercial bathroom spaces
  • 0.5 gpm (1.9 lpm) maximum flow rate
  • AA battery-powered; up to four-year battery life (approx. 105,000 cycles)
  • On-demand usage with 30-second max. continual run cycle to prevent vandalism and save water
  • Vandal-resistant laminar outlet
  • 18" (457 mm) stainless steel braided flexible supply hose for easy installation
  • 3-7/8" (98 mm) spout reach
Product Information
  • Requires Certification
  • Lead Law Compliant, Not Certified

  • ADA Compliant

Documents

Dimensions & Measurements
Flow Rate
0.5 gpm
Included Components
Deck Plate Included
No
Handle Included
No
Characteristics & Features
Bathroom Faucet Type
Sensor
Collection
Loure®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Mount
Deck Mount
Number of Holes
1 Hole
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Compliant Not Certified
Type
K104L76-SANL-CP
UPC
885612759504