This product requires certification to purchase.

Single Handle Diverter Valve Trim in Polished Chrome

KOHLER

Loure® Single Handle Diverter Valve Trim in Polished Chrome

  • Fast #
  • Part #KT14673-4-CP
  • Item #4100221
4.7 out of 5 Customer Rating
Brand image
KOHLER

Loure® Single Handle Diverter Valve Trim in Polished Chrome

  • Fast #
  • Part #KT14673-4-CP
  • Item #4100221
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 150
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Single handle controls flow to outlets
  • When used with K-728 series MasterShower® diverter valves, handle controls flow to two or three outlet individually or any two outlets at a time
  • When used with K-737 series MasterShower® diverter valves, handle controls flow to two or three outlet individually or only one outlet at a time
  • Valve (not supplied) can be configured on-site for two or three outlet operation
  • 360° handle rotation with three outlet operation
  • 120° handle rotation with two-outlet operation
  • Complements Loure® faucets and accessories
  • Premium material construction with metal handle ensures reliability and durability
  • KOHLER® finishes resist corrosion and tarnishing
  • Trim only, requires valve to complete installation (sold separately)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B651
Collection:
Loure®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-3/4 in
Escutcheon Height:
5-1/2 in
Escutcheon Width:
5-1/2 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
5-1/2 in
IAPMO Listed:
Yes
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Trim Only:
Yes
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No
Width:
5-1/2 in