Single Handle Lever Floor Mount Filler in Vibrant® Brushed Nickel
Loure® Single Handle Lever Floor Mount Filler in Vibrant® Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flow rate: 6 gpm at 45 psi
- Includes Kohler® K-45203 Shift™ Square™ 20 gpm handshower with black handle and 60" shower hose
- Single lever handle allows for both on/off activation and temperature setting
- Coordinates with other products in the Loure® collection
- Requires Kohler® K-97343-NA mounting-block
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Loure®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- EPA Compliant:
- Yes
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 7.0 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 40-1/16 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 35-9/16 in
- Spout Type:
- Fixed
- Trim Only:
- No
- Tub Spout Reach:
- 6-9/16 in
- WaterSense Labeled:
- Yes
- Width:
- 7-15/16 in