Slide Bar Trim in Vibrant Brushed Moderne Brass
Loure® Slide Bar Trim in Vibrant Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 660-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- This contemporary trim kit provides customized styling to the basic slide bar
- Available in a variety of KOHLER finishes to customize your bathroom decor beautifully
- Adds the perfect finishing touch for your shower
- Coordinates with Loure accessories
- Solid-brass construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Loure®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Height:
- 2-1/4 in
- Length:
- 2-61/250 in
- Material:
- Brass
- UPC:
- 195711032553
- WaterSense Labeled:
- No
- Width:
- 2-1/4 in