Slidebar Trim Kit in Vibrant Titanium
Loure® Slidebar Trim Kit in Vibrant Titanium
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- This contemporary trim kit provides customized styling to the basic slide bar
- Available in a variety of KOHLER finishes to customize your bathroom decor beautifully
- Adds the perfect finishing touch for your shower
- Coordinates with Loure accessories
- Solid-brass construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Loure®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Vibrant Titanium
- Height:
- 2-1/4
- Length:
- 2-61/250
- Material:
- Brass
- Type:
- K14790-TT
- UPC:
- 195711020246
- Width:
- 2-1/4