This product requires certification to purchase.

Trim Kit in Matte Black

KOHLER

Loure® Trim Kit in Matte Black

  • Fast #
  • Part #K14790-BL
  • Item #9297930
  • Manufacturer Part #14790-BL
3.6 out of 5 Customer Rating
Brand image
KOHLER

Loure® Trim Kit in Matte Black

  • Fast #
  • Part #K14790-BL
  • Item #9297930
  • Manufacturer Part #14790-BL
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 660
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • This contemporary trim kit provides customized styling to the basic slide bar
  • Available in a variety of KOHLER® finishes to customize your bathroom décor beautifully
  • Adds the perfect finishing touch for your shower
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
1/4 in
Height
2-1/4 in
Width
1/4 in
Characteristics & Features
Collection
Loure®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Part Type
Flange
Material
Brass
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.19.2
CSA Certified
CSA B45.1
Fits Brand
KOHLER
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
885612857521