Tub Spout in Vibrant® Polished Nickel
Loure® Tub Spout in Vibrant® Polished Nickel
Package Quantity Info:
Each: 1 Case: 6 Pallet: 120-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 9-3/4" non-diverter spout with 1/2" NPT connection
- Coordinates with Loure faucets, accessories, and showering components to complete your bathroom.
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Loure®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Polished Nickel
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- KOHLER
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass, Metal
- NSF Certified:
- No
- Spout Height:
- 3-1/2 in
- Spout Reach:
- 9-3/4 in
- Spout Type:
- Contemporary
- UPC:
- 650531934383
- WaterSense Labeled:
- No
- Width:
- 4-3/4 in