Elongated Open Front Toilet Seat in White
Lustra™ Elongated Open Front Toilet Seat in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 90-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Kohler plumbing products mean beautiful form as much as reliable function
- Extra-heavy, elongated, open-front toilet seat
- Made of solid polypropylene and is resistant to staining, fading, chipping and peeling
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Lustra™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fits Brand:
- KOHLER
- GSA Approved:
- No
- Height:
- 1-1/8
- IAPMO Listed:
- No
- Length:
- 14-1/4
- Material:
- Plastic
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Open Front
- UPC:
- 040688085906
- Width:
- 19-1/16