This product requires certification to purchase.

Elongated Open Front Toilet Seat in White

KOHLER

Lustra™ Elongated Open Front Toilet Seat in White

  • Fast #
  • Part #K4670-C-0
  • Item #40028
  • Manufacturer Part #4670-C-0
5 out of 5 Customer Rating
Brand image
KOHLER

Lustra™ Elongated Open Front Toilet Seat in White

  • Fast #
  • Part #K4670-C-0
  • Item #40028
  • Manufacturer Part #4670-C-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 108
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Kohler plumbing products mean beautiful form as much as reliable function
  • Elongated, open-front toilet seat
  • Lustra toilet seat features extra-heavy construction making it perfect for commercial applications
  • Including a check hinge that lets the seat stand up at 11 degrees beyond the vertical position
  • Made of solid polypropylene and is resistant to staining, fading, chipping and peeling
  • Seat is ergonomically contoured to provide maximum comfort to the user
  • Secure mounting assembly while maintaining ease of installation
  • Requires Certification
Dimensions & Measurements
Height
1-1/8 in
Length
14-5/16 in
Width
19-1/8 in
Characteristics & Features
Collection
Lustra™
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Seat Type
Toilet
Toilet Seat Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Open Front
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Z124.5
CARB OTC LEED Compliant
No
Fits Brand
KOHLER
GSA Approved
No
IAPMO Listed
Yes
UPC
040688085944