This product requires certification to purchase.

Elongated Open Front Toilet Seat in White with Antimicrobial Agent

KOHLER

Lustra™ Elongated Open Front Toilet Seat in White with Antimicrobial Agent

  • Fast #
  • Part #K4670-CA-0
  • Item #596674
  • Manufacturer Part #4670-CA-0
4.6 out of 5 Customer Rating
Brand image
KOHLER

Lustra™ Elongated Open Front Toilet Seat in White with Antimicrobial Agent

  • Fast #
  • Part #K4670-CA-0
  • Item #596674
  • Manufacturer Part #4670-CA-0
4.6 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 90
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Elongated and open-front toilet seat
  • Sturdy and chip-resistant polypropylene with a finish that won't stain or peel
  • Includes an antimicrobial agent that protects the toilet seat from odor- and stain-causing bacteria mold and mildew antimicrobial agent does not protect the user from disease-causing bacteria
  • Check hinge
  • Material: Plastic
  • Toilet seat type: Open front
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.5
CARB OTC LEED Compliant:
No
Collection:
Lustra™
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Height:
1-1/8 in
IAPMO Listed:
Yes
Length:
19-1/8 in
Material:
Plastic
Seat Type:
Toilet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Open Front
UPC:
040688617923
Width:
15-1/8 in