Elongated Open Front Toilet Seat in White
Lustra™ Elongated Open Front Toilet Seat in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 90-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Elongated and open-front toilet seat
- Sturdy and chip-resistant polypropylene with a finish that won't stain or peel
- Includes an antimicrobial agent that protects the toilet seat from odor- and stain-causing bacteria mold and mildew antimicrobial agent does not protect the user from disease-causing bacteria
- Self-sustaining check hinge
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5
- CARB OTC LEED Compliant:
- No
- Collection:
- Lustra™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fits Brand:
- KOHLER
- GSA Approved:
- No
- Height:
- 1-1/8
- IAPMO Listed:
- Yes
- Length:
- 19-1/8
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Open Front
- UPC:
- 040688617930
- Width:
- 15-1/8