Elongated Closed Front Toilet Seat with Cover in Raspberry Puree
Lustra™ Quick-Release™ Elongated Closed Front Toilet Seat with Cover in Raspberry Puree
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 96-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Featuring sturdy, stain-resistant plastic construction, this Lustra toilet seat blends with any bathroom decor
- This Q2 Advantage seat features innovative technology that makes it easy to install and clean
- Quick-Release™ hinges allow seat to be unlatched from the toilet for easy removal and convenient cleaning
- No tools required
- Quick-Attach™ hardware for fast and secure installation
Specifications
- ADA Compliant:
- No
- Collection:
- Lustra™ Quick-Release™
- Color Finish Category:
- Pinks
- Color Finish Name:
- Raspberry Puree
- Fits Brand:
- KOHLER
- Height:
- 1 in
- Length:
- 17-13/16 in
- Material:
- Polypropylene
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- UPC:
- 040688085173
- Width:
- 14-13/16 in