This product requires certification to purchase.

Elongated Closed Front Toilet Seat with Cover in Tender Grey

KOHLER

Lustra™ Quick-Release™ Elongated Closed Front Toilet Seat with Cover in Tender Grey

  • Fast #
  • Part #K4652-56
  • Item #37529
  • Manufacturer Part #4652-56
5 out of 5 Customer Rating
Brand image
KOHLER

Lustra™ Quick-Release™ Elongated Closed Front Toilet Seat with Cover in Tender Grey

  • Fast #
  • Part #K4652-56
  • Item #37529
  • Manufacturer Part #4652-56
5 out of 5 Customer Rating

X Points

Color Finish Name: Tender Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 96
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Featuring sturdy, stain-resistant plastic construction, this Lustra toilet seat blends with any bathroom decor
  • This Q2 Advantage seat features innovative technology that makes it easy to install and clean
  • Quick-Release™ hinges allow seat to be unlatched from the toilet for easy removal and convenient cleaning
  • No tools required
  • Quick-Attach™ hardware for fast and secure installation
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.5
Collection:
Lustra™ Quick-Release™
Color Finish Category:
Greys
Color Finish Name:
Tender Grey
Height:
1 in
IAPMO Listed:
Yes
Length:
17-13/16 in
Material:
Polypropylene
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
UPC:
040688085203
Width:
14-13/16 in