This product requires certification to purchase.

Round Closed Front Toilet Seat with Cover in Navy Blue

KOHLER

Lustra™ Round Closed Front Toilet Seat with Cover in Navy Blue

  • Fast #
  • Part #K4662-52
  • Item #46054
  • Manufacturer Part #4662-52
5 out of 5 Customer Rating
Brand image
KOHLER

Lustra™ Round Closed Front Toilet Seat with Cover in Navy Blue

  • Fast #
  • Part #K4662-52
  • Item #46054
  • Manufacturer Part #4662-52
5 out of 5 Customer Rating

X Points

Color Finish Name: Navy Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 108
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Ergonomic contour adds additional comfort
  • Round, closed-front toilet seat
  • Sturdy, chip-resistant polypropylene with a finish that won't stain or peel
  • Includes cover
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.5
Collection:
Lustra™
Color Finish Category:
Blues
Color Finish Name:
Navy Blue
Depth:
16-5/8 in
Height:
1 in
IAPMO Listed:
Yes
Length:
17-3/4 in
Material:
Plastic
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Round
Toilet Seat Type:
Closed Front With Cover
UPC:
040688085791
Width:
14-1/2 in