This product requires certification to purchase.

1.0 gpf Manual Water Closet Flush Valve in Polished Chrome

KOHLER

Mach™ 1.0 gpf Manual Water Closet Flush Valve in Polished Chrome

  • Fast #
  • Part #K80TM00K10-CP
  • Item #9343991
  • Manufacturer Part #80TM00K10-CP
5 out of 5 Customer Rating
Brand image
KOHLER

Mach™ 1.0 gpf Manual Water Closet Flush Valve in Polished Chrome

  • Fast #
  • Part #K80TM00K10-CP
  • Item #9343991
  • Manufacturer Part #80TM00K10-CP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Water-saving 1.0 gpf (3.8 lpf) flush valve uses 22% lesswater than 1.28 gpf (4.8 lpf) flush valves
  • 125-micron filter protects internal components
  • High back pressure vacuum breaker
  • Locking stop cap and nonhold open design provide protection against vandalism
  • No external flush volume adjustment ensures waterconservation
  • Chloramine and chlorine resistance on all rubber componentsexposed to waterway
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
5 in
Fitting Size 1
1 in
Fitting Sizes
1 in
Flow Rate
1.0 gpf
Flow Rate Range
.25 gpf - 1.0 gpf
Height
15-5/8 in
Length
5 in
Number of Pieces
1 Piece
Spud Size
1-1/2 in
Characteristics & Features
Collection
Mach™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Flush Type
Manual
Material
Brass
Spud Location
Top
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
ASME
ASME A112.1037
CSA Certified
CSA B651, CSA B125.37
Flush Valve Application
Water Closet
Type
K80TM00K10-CP
WaterSense Labeled
Yes
UPC
885612604026