1.6 gpf Sensor Water Closet Flush Valve in Polished Chrome
Mach™ Tripoint® 1.6 gpf Sensor Water Closet Flush Valve in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1.6 gpf (6.0 lpf)
- Activation distance is factory-set
- Chloramine and chlorine resistance on all rubber components exposed to waterway
- Engineered for optimal performance with KOHLER commercial fixtures
- 125-micron filter protects internal components
- High back pressure vacuum breaker
- Locking stop cap provides protection against vandalism
- No external flush volume adjustment ensures water conservation
- 24-hour automatic sentinel flush keeps trapway fresh
- Mechanical override enables flushometer to be used manually even during a power outage
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.1037
- CSA Certified:
- CSA B651, CSA B125.37
- Collection:
- Mach™ Tripoint®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Water Closet
- Height:
- 16-3/4
- IAPMO Listed:
- Yes
- Length:
- 5
- Material:
- Brass
- Spud Location:
- Top
- Toilet/Urinal Outlet:
- Floor
- Type:
- K10TH00R10-CP
- UPC:
- 885612624086
- WaterSense Labeled:
- No
- Width:
- 5