0.125 gpf Sensor Urinal Flush Valve in Vibrant® Brushed Moderne Brass
Mach®Tripoint® 0.125 gpf Sensor Urinal Flush Valve in Vibrant® Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 0.125 gpf (0.47 lpf)
- Activation distance is factory-set
- Chloramine and chlorine resistance on all rubber components exposed to waterway
- Engineered for optimal performance with KOHLER® commercial fixtures
- 125-micron filter protects internal components
- High back pressure vacuum breaker
- Locking stop cap provides protection against vandalism
- No external flush volume adjustment ensures water conservation
- 24-hour automatic sentinel flush keeps trap way fresh
- Mechanical override enables flushometer to be used manually even during a power outage
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.1037
- Battery Size:
- 1.5V, AA
- Battery Type:
- Lithium
- CSA Certified:
- CSA B125.1, CSA B125.37, CSA B651
- Collection:
- Mach®Tripoint®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Depth:
- 5
- Flow Rate:
- 0.125 gpf
- Flow Rate Range:
- Less than .25 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Urinal
- Height:
- 16-3/4
- IAPMO Listed:
- Yes
- Length:
- 5
- Material:
- Brass
- Power Source:
- DC
- Spud Location:
- Top
- Type:
- K10UD00D20-2MB
- UPC:
- 195711037886
- WaterSense Labeled:
- Yes
- Width:
- 2-1/2