This product requires certification to purchase.

0.5 gpf Sensor Urinal Flush Valve in Matte Black

KOHLER

Mach®Tripoint® 0.5 gpf Sensor Urinal Flush Valve in Matte Black

  • Fast #
  • Part #K10UD00G20-BL
  • Item #10417725
  • Manufacturer Part #10UD00G20-BL
3.2 out of 5 Customer Rating
Brand image
KOHLER

Mach®Tripoint® 0.5 gpf Sensor Urinal Flush Valve in Matte Black

  • Fast #
  • Part #K10UD00G20-BL
  • Item #10417725
  • Manufacturer Part #10UD00G20-BL
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • 0.5 gpf (1.9 lpf)
  • Activation distance is factory-set
  • Chloramine and chlorine resistance on all rubber components exposed to waterway
  • Engineered for optimal performance with KOHLER® commercial fixtures
  • 125-micron filter protects internal components
  • High back pressure vacuum breaker
  • Locking stop cap provides protection against vandalism
  • No external flush volume adjustment ensures water conservation
  • 24-hour automatic sentinel flush keeps trap way fresh
  • Mechanical override enables flushometer to be used manually even during a power outage
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.1037
Battery Size:
AA, 1.5V
Battery Type:
Lithium
CSA Certified:
CSA B125.1, CSA B125.37, CSA B651
Collection:
Mach®Tripoint®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
5
Dual Flush:
No
Flow Rate:
0.5 gpf
Flow Rate Range:
.25 gpf - 1.0 gpf
Flush Type:
Sensor
Flush Valve Application:
Urinal
Height:
16-3/4
IAPMO Listed:
Yes
Length:
5
Material:
Brass
Power Source:
DC
Spud Location:
Top
Spud Size:
3/4
Type:
K10UD00G20-BL
UPC:
195711037893
WaterSense Labeled:
Yes
Width:
2-1/2