1.0 gpf Sensor Urinal Flushometer
Mach®Tripoint® 1.0 gpf Sensor Urinal Flushometer
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Activation distance is factory set
- Chloramine and chlorine-resistance on all rubber components exposed to waterway
- Engineered for optimal performance with Kohler® commercial fixtures
- 125 um filter protects internal components
- High back pressure vacuum breaker
- Locking stop cap provides protection against vandalism
- No external flush volume adjustment ensures water conservation
- Mechanical override enables flushometer to be used manually even during a power outage
- Kohler® 1 yr limited warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.1037
- CSA Certified:
- CSA B125.1, CSA B125.37, CSA B651
- Collection:
- Mach®Tripoint®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- .25 gpf - 1.0 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Urinal
- Height:
- 16-3/4
- Length:
- 5
- Material:
- Brass
- Power Source:
- Battery
- Spud Location:
- Top
- Spud Size:
- 3/4
- Toilet/Urinal Outlet:
- Floor
- Type:
- K10UD00K20-CP
- UPC:
- 885612624369
- Valve Body Material:
- Brass
- WaterSense Labeled:
- No
- Width:
- 5