1.28 gpf Sensor Toilet Flushometer Retrofit
Mach®Tripoint® 1.28 gpf Sensor Toilet Flushometer Retrofit
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Activation distance is factory set
- Chloramine and chlorine-resistance on all rubber components exposed to waterway
- Engineered for optimal performance with Kohler® commercial fixtures
- 125 um filter protects internal components
- No external flush volume adjustment ensures water conservation
- 24 hr automatic sentinel flush keeps trapway fresh
- Mechanical override enables flushometer to be used manually even during a power outage
- Powered by a 30 yr/875,000 cycle hybrid energy cell
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.1037
- CSA Certified:
- CSA B651, CSA B125.37
- Collection:
- Mach®Tripoint®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5-5/16 in
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Water Closet
- Height:
- 8-1/16 in
- Material:
- Brass
- Power Source:
- Battery
- Spud Location:
- Top
- Spud Size:
- 1-1/2 in
- Toilet/Urinal Outlet:
- Floor
- UPC:
- 885612624079
- Valve Body Material:
- Brass
- WaterSense Labeled:
- Yes
- Width:
- 5-5/16 in