25 x 22 in. Vanity in White Oak
Malin™ by Studio McGee 25 x 22 in. Vanity in White Oak
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed in collaboration with Studio McGee
- Set includes cabinet, precut quartz vanity top, backsplash, sink, cabinet hardware
- Full-extension 17 in (432 mm) drawers with soft-close undermount slides
- Removable dividers in top drawers to personalize drawer organization
- Three-way adjustable slow-close door hinges for easy cabinet access
- 20-7/16 in (519 mm) cabinet interior provides ample storage space
- Finish-matched cabinet interior offers generous clearance for plumbing
- Vanity top has single faucet hole; requires deck-mount faucet (sold separately)
- Vibrant® Brushed Brass hardware included on White Oak vanities and Vibrant Polished Nickel hardware on White vanities. Additional hardware finishes available (sold separately)
- Coordinating side splashes available (sold separately)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CSA Certified:
- CSA B45.1
- Collection:
- Malin™ by Studio McGee
- Color Finish Category:
- Whites
- Color Finish Name:
- White Oak
- Configuration:
- Single Sink
- Depth:
- 22-7/16 in
- Hardware Included:
- No
- Height:
- 39-11/16 in
- Installation Type:
- Freestanding
- Length:
- 22-7/16 in
- Material:
- Quartz, Vitreous China, Wood
- Number of Doors:
- 2
- Number of Drawers:
- 1
- Number of Holes:
- 1 Hole
- Sink Bowl Size:
- 20-9/16 in x 17-3/8 in x 8-11/16 in
- Sink Material:
- Vitreous China
- Type:
- K35018-SWK
- UPC:
- 195711129253
- Vanity Top Included:
- Yes
- Vanity Top Shape:
- Rectangle
- Width:
- 25 in