Cabinet Knob in Vibrant Brushed Moderne Brass
Malin™ by Studio McGee Cabinet Knob in Vibrant Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Designed in collaboration with Studio McGee
- Coordinates with Malin cabinets to complete your bathroom
Documents
Specifications
- Brand Model Compatibility:
- K-35018, K-35019, K-35020, K-35021, K-35022, K-35023
- Collection:
- Malin™ by Studio McGee
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Depth:
- 1-1/16
- Hardware Type:
- Cabinet Knob
- Height:
- 1-1/8
- Length:
- 1-1/16
- Material:
- Metal
- Style:
- Transitional, Traditional, Modern
- Type:
- K29979-2MB
- UPC:
- 195711134561
- Width:
- 1-1/8