This product requires certification to purchase.

18 in. Towel Bar in Vibrant Brushed Bronze

KOHLER

Margaux® 18 in. Towel Bar in Vibrant Brushed Bronze

  • Fast #
  • Part #K16250-BV
  • Item #3312443
  • Manufacturer Part #16250-BV
5 out of 5 Customer Rating
Brand image
KOHLER

Margaux® 18 in. Towel Bar in Vibrant Brushed Bronze

  • Fast #
  • Part #K16250-BV
  • Item #3312443
  • Manufacturer Part #16250-BV
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 144
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Margaux® collection
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Margaux®
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant Brushed Bronze
Height:
2-1/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
18 in
Material:
Metal
Mount Type:
Wall
Number of Bars:
1
Projection:
3-1/2 in
UPC:
650531557728